Welcome to Würth Denmark For trade customers only
Heat shrink hose with internal adhesive in dispenser 3:1

For detailed information, other images and documents, please select individual articles from the following table.

Heat shrink hose with internal adhesive in dispenser 3:1

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Heat-shrink tubing box 3:1 with adhesive

  • Suitable for use within a temperature range of min./max.: -55 to 110 °C

  • Min. shrinking temperature: 120 °C

  • Material: Polyolefin

  • Flame-retardant: Yes

  • Shrink rate: 3:1

UL224