Heat shrink hose kit, ORSY 10 Delivery on suspension system
For detailed information, other images and documents, please select individual articles from the following table.
Heat shrink hose kit, ORSY 10 Delivery on suspension system
Black insulation without glue which is resistant to solvents, petrol and oil
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Contents: 6 rolls
Ø 3.2/4.8 mm 10 m. per roll
Ø 6.4/9.6/12.7/19.0 mm 5 m. per roll
- Supplied on rolls to fit ORSY 10
Application area
Heat shrink hoses are primarily used as an insulation material on cables.
Instructions
The outer wall shrinks at 110 °C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!