Heavy-duty side cutters DIN ISO 5749
For detailed information, other images and documents, please select individual articles from the following table.
Heavy-duty side cutters DIN ISO 5749
For cutting piano wire, hard and soft wire
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Strength-saving, clean cutting thanks to milled precision cutting edge
- High-quality tool steel ensures long service life and precision of blades, even under maximum loads
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Inductively hardened precision blades
- Surface: Entirely ground and chrome-plated
- Joint: Lap joint, forged on rivets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!