K-blocks Knudsen wedges
For detailed information, other images and documents, please select individual articles from the following table.
K-blocks Knudsen wedges
Blocks for easy fastening of heavy items
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Flexible and easy to work with
- K-blocks can be joined together to achieve the exact thickness required
- Small taps and holes ensure that the blocks do not slip laterally
- Lightweight blocks are easy to position
Sturdy
- Perforation with nails and screws do not cause splitting
- Not affected by moisture, rot or fungi
- No toxic fumes caused by fire
Made in accordance with ISO 9001:2000
Application area
For fast and precise installation of heavy items. With a carrying capacity of 5000 kg, the K-block is suitable for adjusting the fastening of heavy items such as iron girders and concrete elements.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!