For detailed information, other images and documents, please select individual articles from the following table.
Blue high gloss desiccant
Liquid desiccant for use in vehicle car washes with air blowers
Register now and access more than 50,000 products
Variants
Enables rapid breakup of large areas of water film
- Water is largely removed from the vehicle surface before the air blower is used
- Excellent drying properties
Creates an additional protective film
- Vehicle surface develops an effective gloss
- Rainwater runs off
Phosphate-, AOX- and silicone-free
pH value in concentrate: approx. 4
Free from mineral oil and hydrocarbons
Does not compromise the effectiveness of light fluid separators.
Easily biodegradable in accordance with OECD*
*OECD = Organisation for Economic Cooperation and Development
Store in a frost-free place! Avoid overdosing! Only use on cleaned and rinsed surfaces.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For use in car wash systems and self-service car wash systems.
When dispensing using the dispensing pump, draw in undiluted. When dispensing using an injector, stir 1 part high gloss desiccant to 9 parts water.
Application concentration: approx. 0.2%
Consumption per vehicle: approx. 8–10 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!