Welcome to Würth Denmark For trade customers only
Hose line FLRYY 11 Y

For detailed information, other images and documents, please select individual articles from the following table.

Hose line FLRYY 11 Y

Packaged goods

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Nominal voltage: U~ = 50 V, U - = 60 V

  • Core insulation on PVC-basis

  • Internal sheath on special PVC-basis

  • External sheath made from special polyurethane, colour: black

  • UV-resistant and also largely resistant to oil, inclement weather and chemicals

Complies with ISO 4141, Parts 1, 2 and 4 and DIN/ISO 6722-1 to 4


ADR-approved


TÜV-certified (TÜ.EGG.003-94)