Welcome to Würth Denmark For trade customers only
Sealant MS-CONNECT
Sealant MS-CONNECT - 1
Sealant MS-CONNECT - 2
Sealant MS-CONNECT - 3
Sealant MS-CONNECT - 4

For detailed information, other images and documents, please select individual articles from the following table.

Sealant MS-CONNECT

The MS-CONNECT sealant is characterised by high flexibility and durability, hardens quickly, can be painted over and is ideal for a variety of applications

See product details

Available in 7 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Low modulus, highly elastic


  • Ideal for all expansion and connection joints indoors and outdoors

  • Optimally compensates for structural movements

  • Prevents splitting and separation of masonry walls

  • Phthalate-free


Resistant to weathering and ageing


  • Permanently elastic and long-lasting sealing

  • Highly reliable and safe


Can be painted over


  • Conventional paints adhere very well to the sealant.

  • Due to the wide variety of paints and materials available, we recommend preliminary compatibility testing to rule out undesirable reactions.

  • If necessary, reapply within three days.


Free from plasticisers


  • Wide range of applications

  • Easy to apply


Surface compatibility


  • Does not corrode metals

  • Does not stain natural stone

  • Does not emit unpleasant odours during curing

  • Free from silicones and isocyanates
Notice

Not suitable for expansion joints that move significantly


Not suitable for use below ground


Not suitable for horizontal joints that could be covered with stagnant water


Not suitable for walking over


Cannot be used on zinc or zinc-plated steel.



Although the technical advice is based on our experience and should be followed, it is purely indicative and must be confirmed by extensive practical tests. It remains the purchaser's responsibility to personally test our products to see whether they are suitable for the intended use.



Important information:


MS-CONNECT is not suitable for construction waterproofing systems (e.g. building glazing), immersion seals or seals in constant contact with stagnant water. Not suitable for PP, PE, PTFE, rubber or bitumen. Due to the wide variety of paints and varnishes available, extensive tests must be carried out to achieve optimal adhesion on surfaces. Do not allow the product to come into contact with vapours, alcohol or solvents during application.

Declaration of performance (DOP) tested in accordance with EN 15651, Part 1 F-EXT-INT