Welcome to Würth Denmark For trade customers only
Sealant MS - MULTI
Sealant MS - MULTI - 1
Sealant MS - MULTI - 2
Sealant MS - MULTI - 3
Sealant MS - MULTI - 4

For detailed information, other images and documents, please select individual articles from the following table.

Sealant MS - MULTI

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Low modulus - highly elastic


  • Ideal for all internal and external expansion and connection joints

  • Optimally compensates for structural movements

  • Prevents splitting and separation from masonry walls


Resistant to weather and ageing


  • Permanently elastic and long-lasting sealing

  • Highly reliable and safe


UV resistant


In the event of prolonged, direct exposure to UV rays, especially when applied outdoors, there is a possibility of the sealant yellowing and/or chalking



Can be painted over


  • Common paints adhere very well to the sealant

  • Given the variety of paints and materials used, we recommend preliminary compatibility testing to rule out undesirable reactions

  • If necessary, recoat within three days


Free from plasticisers


  • Wide range of applications

  • Easy to apply

  • Even adheres to slightly damp surfaces


Surface compatibility


  • Does not corrode metals

  • Does not stain natural stone

  • Does not emit unpleasant odours during curing

  • Free from silicones and isocyanates
Notice

Not suitable for large-movement expansion joints


Not suitable for use underground


Non suitable for horizontal joints in contact with stagnant water


Cannot be walked on



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use



Important information:


MS - MULTI is not suitable for structural seals (e.g. structural glazing), immersion seals or seals in constant contact with stagnant water. Not suitable for PP, PE, PTFE, rubber and bitumen. Given the variety of paints and coatings, exhaustive tests must be carried out to achieve optimal adhesion to surfaces. During cross-linking, the product must not be exposed to vapours or contact with alcohol or solvents

Product complies with ISO 11600 F-25LM and DIN 18540-F



Declaration of Performance (DoP) tested in compliance with EN 15651, part 1