For detailed information, other images and documents, please select individual articles from the following table.
MS Plus
Versatile, easy-to-use sealant for indoor and outdoor use
Register now and access more than 50,000 products
Variants
Fast and easy to use
- Adheres without using primer on dry surfaces such as glass, painted surfaces and varnished wood
- Can be painted over with water-based paints
- Highly elastic
Resistant
- Good resistance to water, seawater, aliphatic solvents, oil (this applies to both mineral and vegetable oils such as sunflower oil, engine and hydraulic oil), grease, diluted inorganic acids and bases.
- Not resistant to concentrated acids and chlorinated organic solvents.
White variants may, in rare cases, turn yellow. This is not a defect in the product and does not affect the properties of the product.
The technical information and usage instructions are based on our experience with the product. We recommend that you perform your own tests before use. For further information, refer to the technical data sheet.
EMICODE-certified. Very low evaporation to the indoor climate.
Sealant for indoor and outdoor use in construction and industry. Suitable for expansion joints, face joints and sealing tasks in accordance with ISO 11600 F 25HM.
Clean up: Unhardened adhesive can be removed with petrol-containing cleaning agent or white spirit. Cured adhesive can only be removed mechanically. Adhesive on the skin can be removed with soap and water.
The joint width should be a minimum of 6 mm and maximum of 40 mm. Use the appropriate amount of joint filler material and apply according to the desired depth of the joint. The depth of the joint is generally half the width, although small joints should be square.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!