Welcome to Würth Denmark For trade customers only
Countersunk head screw with hexagon socket, full thread DIN 10642, blue passivated zinc plated 10.9 steel (A2K) with full thread
Countersunk head screw with hexagon socket, full thread DIN 10642, blue passivated zinc plated 10.9 steel (A2K) with full thread - 1
Countersunk head screw with hexagon socket, full thread DIN 10642, blue passivated zinc plated 10.9 steel (A2K) with full thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw with hexagon socket, full thread DIN 10642, blue passivated zinc plated 10.9 steel (A2K) with full thread

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1