Welcome to Würth Denmark For trade customers only
Hexagon bolt with shank ISO 4014, steel 10.9, zinc-nickel-plated, silver (ZNSHL)
Hexagon bolt with shank ISO 4014, steel 10.9, zinc-nickel-plated, silver (ZNSHL) - 1
Hexagon bolt with shank ISO 4014, steel 10.9, zinc-nickel-plated, silver (ZNSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with shank ISO 4014, steel 10.9, zinc-nickel-plated, silver (ZNSHL)

See product details

Available in 33 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 600h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.