Welcome to Würth Denmark For trade customers only
Hexagon bolt with thread up to the head ISO 4017, steel 12.9, plain
Hexagon bolt with thread up to the head ISO 4017, steel 12.9, plain - 1
Hexagon bolt with thread up to the head ISO 4017, steel 12.9, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with thread up to the head ISO 4017, steel 12.9, plain

See product details

Available in 37 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.