Hexagon bolt with thread up to the head ISO 4017, A4-70 stainless steel, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon bolt with thread up to the head ISO 4017, A4-70 stainless steel, plain
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!