Hexagon socket set screw with pin ISO 4028, A4 stainless steel, 21H, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon socket set screw with pin ISO 4028, A4 stainless steel, 21H, plain
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Notice
Hardness class 21H corresponds to a hardness of 210 HV
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
ISO 4028 replaces DIN 915 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!