Welcome to Würth Denmark For trade customers only
Hexagon socket set screw with ring cutter ISO 4029, A4 stainless steel, 21H, plain
Hexagon socket set screw with ring cutter ISO 4029, A4 stainless steel, 21H, plain - 1
Hexagon socket set screw with ring cutter ISO 4029, A4 stainless steel, 21H, plain - 2
Hexagon socket set screw with ring cutter ISO 4029, A4 stainless steel, 21H, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with ring cutter ISO 4029, A4 stainless steel, 21H, plain

See product details

Available in 66 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Notice

Hardness class 21H corresponds to a hardness of 210 HV



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.