Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, A2 stainless steel, plain, with full thread
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, A2 stainless steel, plain, with full thread
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!