Welcome to Würth Denmark For trade customers only
Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 10, zinc-plated, blue passivated (A2K)
Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 10, zinc-plated, blue passivated (A2K) - 1
Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 10, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 10, zinc-plated, blue passivated (A2K)

See product details

Available in 7 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Notice

ISO 7040 replaces DIN 982 | There is some limited similarity | Thread M7, M18, M22 removed | Thread M3, M4, M30 and M36 added | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 applies to the strength classes 5, 8, 10.