Welcome to Würth Denmark For trade customers only
Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)
Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg) - 1
Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)

Hardness class 200 HV

See product details

Available in 17 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Replaces DIN 125

  • Washers with hardness class 200 HV can be used in combination with bolts in strength class ≤ 8.8 and nuts in strength class ≤ 8

Specified dimensions not binding. Subject to technical changes!