Flat washer without chamfer ISO 7089 steel 300 HV, zinc-nickel silver (ZNSH)
For detailed information, other images and documents, please select individual articles from the following table.
Flat washer without chamfer ISO 7089 steel 300 HV, zinc-nickel silver (ZNSH)
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Washers with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSH) are suitable for applications with a high risk of corrosion. They are the perfect visual and functional addition to the screws and nuts in the programme that have a zinc-nickel silver (ZNSHL) surface.
Corrosion resistance:
- Washers for ≥ M2 - 360h*
- Washers for ≥ M4 - 600h*
- Washers for ≥ M10 - 720h*
- *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS
Overview of advantages:
- Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS
- Chromium(VI)-free
- Thermal capacity up to 120°C
- Even coating distribution
- Functional and decorative
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!