Sales to trade customers only
Sort by
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance values and convenient equipment features
Reliable, powerful impact screwdriver with fast build-up of torque
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32
Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of just 8.1 kg
High-performance, lightweight and compact impact screwdriver with composite housing. Recommended maximum screw size: M16