Welcome to Würth Denmark For trade customers only
Fastener
Fastener - 1
Fastener - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fastener

With sealing option

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • E.g. for customs clearance

  • Offset locking hook

  • Over-edge mounting option
Notice

For mounting on wooden surfaces, up to A = 70 mm, e.g. ASSY countersunk screws with 3 mm diameter and from A = 87 mm ASSY countersunk screws with 4 mm diameter, can be used.

Dimensions subject to change. Subject to technical changes.