For detailed information, other images and documents, please select individual articles from the following table.
TIG 200 LCD AC/DC INVERTER WELDER
The digitally controlled AC/DC TIG inverter features an up-to-date and easy-to-use digital LCD interface for quick setup using preset parameters and memory selection.
Register now and access more than 50,000 products
Variants
Contact and high-frequency ignition
The high-frequency ignition allows better heat control of the weld pool, increases the welding depth and welding speed and delivers high-quality welding results. It also features the option of a foot pedal for improved control functions.
LCD interface
Simple navigation allows quick and easy setup using preset parameters and memory selection.
Built-in thermal protection
Prevents the device from operating outside its safe temperature range
Demand-driven fan
Reduces noise, energy consumption and contamination
AC and DC capable
Allows welding of a wide range of metals, including aluminium, steel and titanium, for a wide range of projects. Suitable for both AC welding (ideal for aluminium and magnesium) and DC welding (perfect for steel, stainless steel and copper), which improves the utility of the device.
Multi-functional
3-in-1 welding device with rod/AC/DC-TIG/pulse TIG available - meets the versatile welding requirements of professionals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!