For detailed information, other images and documents, please select individual articles from the following table.
Combi joist hanger 2.0 mm
Universal one-piece standard joist hanger (angled outwards) for load-bearing connection of timber joists with standard cross-sections to wood, concrete or steel.
Register now and access more than 50,000 products
Variants
- Universal use
- Wings angled outwards
- Sheet metal hot-dip zinc-plated on both sides (DX51D + Z275) approx. 20 µm in line with EN 10327:2004
- Application in utilisation class 1 and 2 in line with EN 1995:2013
European Technical Approval ETA-09/0015
Diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
European Technical Approval ETA-09/0015
Load-bearing connection of timber joists to wood, concrete or steel.
Suitable fasteners:
- Ribbed nail in line with EN 14592: 4.0x25–100 mm
- ASSY 3.0 combi according to ETA 11/0190: d = 10 mm
- Bolts according to manufacturer specification: d = 10 mm
- Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!