Welcome to Würth Denmark For trade customers only
LED light bar class 2

For detailed information, other images and documents, please select individual articles from the following table.

LED light bar class 2

Low profile Dark Phantom light bar

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Dark polycarbonate cover

  • The colour of the light is yellow

  • 11 different flash patterns - product 9501 014 396 has 8 flash patterns

  • The flashing programs also include steady all and traffic control, the steady all function can also be connected with a separate negative-controlled wire

  • Clamp set

  • ON/OFF remote control with 3.5 m cable

  • Clamps - magnetic fasteners in products 9501 014 396, 9501 014 395, 9501 014 394

  • Measurement options 400 mm, 600 mm, 800 mm, 1000 mm, 1200 mm and 1400 mm

  • IP 67, ECE-R10