Welcome to Würth Denmark For trade customers only
Low built-in LED Downlight 510 lm
Low built-in LED Downlight 510 lm - 1
Low built-in LED Downlight 510 lm - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Low built-in LED Downlight 510 lm

Indoors

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Approved for installation directly in insulation and flammable materials

  • Low mounting depth: 33 mm

  • Hole diameter: 76 mm

  • LED light source integrated

  • The recessed luminaires can also be installed in an acoustic ceiling

  • Easy, fast installation

  • Screwless connection terminals

  • Can be fitted with 16 mm flexible tube or cable

  • Dimmable