Welcome to Würth Denmark For trade customers only
Lamella flap disc Mini-Disc alumina zirconia
Lamella flap disc Mini-Disc alumina zirconia - 1
Lamella flap disc Mini-Disc alumina zirconia - 2
Lamella flap disc Mini-Disc alumina zirconia - 3
Lamella flap disc Mini-Disc alumina zirconia - 4
Lamella flap disc Mini-Disc alumina zirconia - 5
Lamella flap disc Mini-Disc alumina zirconia - 6
Lamella flap disc Mini-Disc alumina zirconia - 7
Lamella flap disc Mini-Disc alumina zirconia - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Lamella flap disc Mini-Disc alumina zirconia

Compatible with 3M Roloc system

See product details

Available in 7 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Mini lamella flap disc with quick-change mounting for use on pneumatic axial grinders (angled), flexible shafts.



76-mm ∅discs can also be used on 115-mm pneumatic or electric angle grinders in conjunction with M14 holder



Sturdy plastic disc with rapid-change mount



Robust and flexible cotton fabric with a high level of tear resistance



Service life comparison: Conventional fibre disc: Mini-disc = 20: 1



Additional advantages of the mini-disc over comparable fibre discs:


  • Up to 20x (15x) longer service life of mini-discs, especially when sanding edges

  • All other advantages of lamella flap disc compared with fibre discs

  • No clogging or lubrication

  • Versatile, broad range of applications

  • Considerably finer surfaces possible with same grain

  • Higher tear resistance when sanding corners and edges

  • Increased removal rates

  • Shorter machining times

  • Considerable time and cost savings for the user