For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 6-22
Practical and highly precise laser distance meter with Bluetooth and digital spirit level function
Register now and access more than 50,000 products
Variants
Intuitive operation
- Easy to read in any position: with a built-in gyroscope, the screen can be rotated in any direction
- Easy to use thanks to the graphical menu navigation on the colour display
- Simply transfer measurement data automatically to your preferred software such as Word or Excel using the Bluetooth smart feature as required
- The device can be connected to a tablet, computer or smartphone
- The robust and compact device features IP54 degree of protection against dust and splash water, so it can take on the toughest conditions with ease
Precise measurements
- Easily measure from slots or corners with the extended 50 mm end piece
- Indirect, precise measurement using the 1/4 inch brass tripod
Broad range of measurement options
- 360° inclinometer for indirect measurement options, such as digital spirit level
- One-time distance measurement, continuous measurement, min./max. measurement, area, volume, solid angle, triangular area, indirect horizontal distance, incline measurement, Pythagorean triple, delimiting function, timer, addition, subtraction, painter function (area with partial measurements), memory, personal favourites
Scope of delivery
- 2 x 1.5 AA LiFe batteries
- Textile protective case
- Quick-start guide
- Safety instruction manual
The distance meter can be used for various measurement tasks, making it the ideal choice for measurements in construction projects, renovations, building management, landscaping or surveying.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!