Spirit level made of light metal
For detailed information, other images and documents, please select individual articles from the following table.
Spirit level made of light metal
Made from robust light metal with horizontal six-line vial, 360° rotating vial and vertical vial
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Compact, precise and versatile
- Compact design makes it easy to transport and have close to hand
- Extremely easy to read and to determine tilt angles for ease of use
- Precise measurements with the six-line vial for gradients of 1 to 2 %
- 360° rotating angle vial with scale for direct tilt measurement
- Powerful rare-earth magnets for an extra-firm hold on pipes, profiles and steel structures
- Milled measuring surface with V-shaped groove for a very high level of accuracy
For the toughest applications
- Vial blocks with fluorescent vial liquid
- High level of UV resistance prevents discolouration of the liquid
- Robust and durable thanks to extra-strong die-cast aluminium profile
Application area
The robust design is ideal for the toughest applications in metalworking, construction and any application requiring a compact spirit level.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!