Welcome to Würth Denmark For trade customers only
Lithium electric block battery

For detailed information, other images and documents, please select individual articles from the following table.

Lithium electric block battery

Can be used in virtually any device requiring a long operating period or high current drain (high current applications).

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Can be operated from -40°C to +60°C at full efficiency

  • Extremely leak-proof

  • 30% lighter than standard alkaline batteries

  • Minimum self-discharge (excellent shelf life of over 10 years)

  • Higher energy density for longer service life

  • Very high current output
Notice

Not rechargeable