Welcome to Würth Denmark For trade customers only
Fluid grease Flow

For detailed information, other images and documents, please select individual articles from the following table.

Fluid grease Flow

High-quality, synthetic active fluid grease with PTFE. Excellent creep properties, lubrication and corrosion protection. Ideal long-term care for all moving metallic components.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Very good corrosion protection and wear protection due to calcium complex formula

  • Reduces friction even under extreme conditions through use of PTFE

  • Very good creep effect

  • Thermally stable from -40°C to +200°C

  • No resin or adhesive effect