For detailed information, other images and documents, please select individual articles from the following table.
MIG welding inverter MIG 200LCD
Digitally controlled with IGBT inverter technology. Can support up to a 5 kg wire spool.
Register now and access more than 50,000 products
Variants
LCD display
Allows preferred settings to be saved for repetition work.
Synergetic function
Provides much better welding performance by providing predefined welding parameters according to amperage, wire diameter and gas use
Switchable in 3 modes
Three different welding modes - MIG, STICK and LIFT/TIG
NO GAS function
No GAS function provides outdoor work with gasless welding wire
Euro plug
Euro plug with Abicor Binzel MB 24KD torch as a standard accessory
IGBT technology
IGBT technology provides flawless welding under unstable voltage (working with generators)
Convenient welding
Can be switched between 2/4-cycle welding
Spot weld function
For joining thin sheet metal
FLEXIBLE WIRE feeding system
Available for 1kg or 5kg wire spool
Aluminum handle
Lightweight and resistant to most of the aggressive chemical agents in the work environment
HOT START
Outstanding ignition
When used in synergetic mode, the user does not need to adjust the welding output voltage as the program adjusts the output voltage to ensure that it is correct. This value is based on the data entered into the machine.
For mixed gas and carbon dioxide, also gasless self-shielded core wires
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!