For detailed information, other images and documents, please select individual articles from the following table.
MIG 300LCD MIG/MAG welding system
All-around welding equipment supports MIG/TIG/MMA welding. For all conventional applications, with state-of-the-art IGBT technology for perfect MIG/MAG results.
Register now and access more than 50,000 products
Variants
LCD display allows preferred settings to be saved for repetition work and easy reviewing.
The multi-processer supports MIG&TIG&MMA welding, which makes it suitable for different applications and industries.
Synergetic function provides much better welding performance by providing predefined welding parameters according to amperage, wire diameter and gas use.
Flexible wire feeding system is available for 5 and 15 KG wire spool.
No gas function provides outdoor work with self-shielded welding wire
2T/4T modes allows to optimize the operation of the welding torch and reduce the load on the welder's arm.
Spot timer allows to output wire for a certain duration
• This appliance is supplied with wire feed roller 0.8/1.0mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!