Machine vice
For detailed information, other images and documents, please select individual articles from the following table.
Machine vice
Stable and robust cast iron machine vice with horizontal and vertical V-blocks
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
For round and square edges…
- The V-grooves mean it is also suitable for round workpieces
- Smooth-running spindle and grooved clamping handle for easy working
- Lateral clamping jaws with three vertical V-blocks and one horizontal V-block for precise clamping
- Additional lever can be added via the opening in the clamping handle
Proven reliability
- Solid cast metal and a high-quality spindle make the vice incredibly robust
- Slotted holes enable individual installation of the vice
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!