Malleable iron screw clamp with protective caps
For detailed information, other images and documents, please select individual articles from the following table.
Malleable iron screw clamp with protective caps
For rigid, non-elastic and secure clamping with the high-quality malleable iron bars and protective caps that are gentle on materials
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- High durability, strength, flexibility and corrosion resistance thanks to the powder-coated malleable iron clamping bracket
- Optimum adaptation to the material thanks to the movable, cold-extruded, galvanised pressure plate
- To protect the material, there are protective caps on the sliding bars and clamping brackets to prevent damage
- The integrated slip protection, by which a set screw engages in the bar slide, prevents the clamp loosening and slipping
- For high stability and corrosion resistance the hollow profile track is made from cold-drawn quality steel and is additionally 6-fold ribbed and galvanised
- For maximum stress because of the spindle with rolled, strain-hardened and tempered trapezoidal thread
- Optimum load transmission due to the manageable, ergonomically shaped and burr-free riveted wooden handle
- Available in different clamping widths and overhangs, therefore suitable for a wide range of applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!