For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 50,000 products
Variants
Analogue pressure gauge with stainless steel casing, band ring and fastening flange; aluminium dial with an indelible scale in bar and psi
Casing
Glycerine filled in stainless steel casing with relief valve
Dial size
Dia. 63 mm or dia. 100 mm
Fastening flange
AISI 304 stainless steel with three holes
Needle
Black painted aluminium
Glass
Clear polycarbonate
Connection
Brass, for pressures from 0 to 600 bar with internal choke from 0.8 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!