Welcome to Würth Denmark For trade customers only
Two-handed grease press

For detailed information, other images and documents, please select individual articles from the following table.

Two-handed grease press

Grease press with extension hose and stepless dosing arm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Robust and easy to work with


  • Solid steel press head

  • Self sealing steel piston

  • Double ball valve

  • Infinitely variable metering arm with volume indication


Can be used with


  • 500 g of loose grease

  • 400 g grease cartridges


Connection M


  • 10 x 1


Pump volume at 400 bar counterpressure CCM


  • 1.4


Supplied with 300 mm long extension hose with lubricating head.

DIN 1283.