For detailed information, other images and documents, please select individual articles from the following table.
Masking paper Light
Specially sealed reinforced paper for covering vehicle bodywork and components.
Register now and access more than 50,000 products
Variants
Specially sealed
Reduces the penetration of clear varnishes and water-based paint and coating systems.
Minimum disposal costs
Highly adaptable
Paper can be moulded easily over corners and edges.
Can be used in all commercially available dispensers
- Sleeve diameter: 5 cm
- Roll diameter: approx.18 cm
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For covering and protecting bodywork and components from upcoming painting work.
Cut the paper to size and attach to the parts to be protected using masking tape. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!