For detailed information, other images and documents, please select individual articles from the following table.
1/4 INCH RATCHET WITH LEVER REVERSE
MICRO design - slim head diameter
Register now and access more than 50,000 products
Variants
Robust ratchet with convenient ejector
Fast, simple changeover from clockwise to anticlockwise rotation
Safety catch with rapid ejection
Lowered, protected reverse lever and offset ratchet body for more hand freedom
Fine toothing with 72 teeth – 5° angle of rotation
Length 135 mm
Matt chrome-plated, 2-component handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!