For detailed information, other images and documents, please select individual articles from the following table.
Microfibre cloth Clean & Polish
The high-tech cloth for optimally cleaning smooth surfaces
Register now and access more than 50,000 products
Variants
A 2-component fibre ensures optimal cleaning and polishing for all smooth surfaces - 40 % less effort
- Streak-free results
- Durable and robust
- Tear-proof cloth, resistant to pulling
- Lint-free
- Resistant to solvents
When used for heavy soiling such as oil or grease, the cloth can be machine washed at up to 60°C using standard detergents. The cloth should not be tumble dried.
Ideal for cleaning and polishing smooth surfaces such as glass, chrome, paint, stainless steel, acrylic, plastic, aluminium and ceramic.
An extremely fine 2-component fibre is separated into multiple filaments and consolidated into a super textile using a high-tech process. The sharp-edged fibres loosen the dirt from the surface and ensures cleaning is effective.
The cloth should be thoroughly rinsed with clean water and wrung out before use. The surface can then be cleaned moist or dry and polished.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!