Welcome to Würth Denmark For trade customers only
MICROFIBRE CLOTH
MICROFIBRE CLOTH - 1
MICROFIBRE CLOTH - 2

For detailed information, other images and documents, please select individual articles from the following table.

MICROFIBRE CLOTH

Microfibre cloth for professional maintenance cleaning and vehicle valeting

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Extremely effective cleaning power



Dry use


Dust and fine dirt are attracted by the static effect



Wet/dry use


Removes coarse and greasy dirt



Time-saving


Cleans without using cleaning agents



Cost savings


  • Ideally suited for polishing work

  • Low environmental impact

  • Extremely fine, strong fibres


Excellent sliding properties


  • Hologram-free, high-gloss polishing

  • Long service life

  • Binds dust on wood

  • Loopless, therefore leaves no scratching


Washable up to 60°C



Do not wash with fabric softener, air-dry after use



Color: Green



Dimensions: 40cm X 40cm



Coating weight per m2: 300g

NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.