Welcome to Würth Denmark For trade customers only
FPMF Board 1-S

For detailed information, other images and documents, please select individual articles from the following table.

FPMF Board 1-S

For fire-rated penetration sealing of pipes and cables in lightweight partition walls and solid walls.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

FR boards are high-density mineral-wool boards with fire-retardant coating on one side.



FR boards, 1-S: 1200x600x50 mm.


  • Fire resistance classes up to EI 120 U/U, depending on the installation situation and the material

  • The boards are pre-coated for quick and easy installation

  • Excellent soundproofing
Notice

Gaps and edge joints are to be sealed with ACR 240 fire-retardant acrylic. Other system components are Würth FP strips and FP backfill material.

ETA 24/0628