For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 50,000 products
Variants
Suitable for many different vehicle types
See assignment table
Consisting of:
Subassembly with aluminium flap
At a height of 180 mm for easy removal of heavy parts
Subassembly clearance: 420 mm
2 drawers with aluminium panel and labelling field
as well as integrated one-handed locking across the entire drawer width
Storage rack made of aluminium
For well organised storage of tools and small parts
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder coating
40 kg load per drawer
Includes non-slip mats for drawers, storage rack and top frame
Includes mounting kit and separating plates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!