Welcome to Würth Denmark For trade customers only
VARIFIX® adjustable mounting rail base
VARIFIX<SUP><SUB>®</SUB></SUP> adjustable mounting rail base - 1
VARIFIX<SUP><SUB>®</SUB></SUP> adjustable mounting rail base - 2
VARIFIX<SUP><SUB>®</SUB></SUP> adjustable mounting rail base - 3

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® adjustable mounting rail base

Modular mounting system, ideal for the elevation of flat roof installations

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Roof slopes of up to 7° can be compensated for using a tiltable rail adapter without additional damping mats

  • Adaptable due to the 360° rotating rail insert

  • With non-slip anti-vibration mat; an additional separation breather is required for PVC roof constructions to prevent plasticiser migration, see UV protective fleece
Notice
  • The admissible load only applies to fixed substrates (concrete) and not to insulation.