Welcome to Würth Denmark For trade customers only
Nail HNS 107/30 in accordance with DIN EN 206
Nail HNS 107/30 in accordance with DIN EN 206 - 1
Nail HNS 107/30 in accordance with DIN EN 206 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nail HNS 107/30 in accordance with DIN EN 206

High-quality nail with steel washer for use in steel ≥ 5 mm and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Improved drive-in properties thanks to "loose" washer structure

  • Large washer

  • Length calculation for nails used on concrete surfaces:

Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length


  • Length calculation for nails used on steel surfaces (min. 5 mm thick):

Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length

Notice

Please observe the corresponding device category when selecting your fasteners.

All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.