Welcome to Würth Denmark For trade customers only
Nylon Sanding Fleece Disc for interchangeable clamping mandrel

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nylon Sanding Fleece Disc for interchangeable clamping mandrel

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).



Design and properties:


  • flexible, open fleece structure

Ideal adjustment to workpiece geometry for optimum surface contact.


Virtually no clogging due to surface abrasion


Uniform and reproducible sanding results


Reduced heat generation - cool sanding


  • Continuous exposure of fresh abrasive grain

Uniform, consistent working results and a clean, residue-free surface


  • Easy-to-handle sanding power

Minimised risk of damaging workpiece surface or removing too much material


  • Free of metals susceptible to corrosion

No contamination of material surfaces



For use on electric drills, straight grinders and flexible shafts

Notice

Only for use with suitable clamping mandrels and support flanges



Caution: Flange diameter ≥ half the disc diameter



General working and safety instructions:


The maximum permissible speeds may not be exceeded.


Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.


Attention: Rough-cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!


Observe operating instructions.