For detailed information, other images and documents, please select individual articles from the following table.
Oil system protection BN
Innovative engine oil additive with nanostructural alpha-BN. Restores the surface of components in engines, thus compensating for increasing wear. Reduces noise and fuel consumption. Improves the corrosion protection provided by the oil.
Register now and access more than 50,000 products
Variants
- Improves the lubricity of the oil
- Reduces noise and fuel consumption
- Improves the corrosion and oxidation protection of the oil
- For use as dry and emergency lubrication
- Full effectiveness achieved after approx. 1000 km
- Engine oil
Shake can well before use. Add the contents to the engine oil at operating temperature. Sufficient for 5 litres of oil. Dose to max. 20 % of the oil filling quantity with no ill effects. Do not exceed the maximum oil level. Full effectiveness achieved after approx. 1000 km.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!