For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 50,000 products
Variants
- Single-component, moisture-hardening PU adhesive for gluing wood, metals, rigid plastics, polystyrene, ceramics, etc.
- D4 PUR glue fulfils the specifications of EN204/205 D4 classification
- The moisture content of the material (wood) must be between 12–20%
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application.
Can be used for gluing: internal doors, internal steps and balustrades, windows, corner frames, laminated window scantlings, front doors (block frames), living room and kitchen furniture, laboratory and bathroom furniture, assembly boards, surface boards, floorboards and blocks, soft, hard, exotic woods and chipboard.
The surfaces must be clean, dry and free of dust. Apply adhesive to one side. Layer thickness 150–170 g/m², processing temperature 15°–40°C, pressing force 3–4 hours at 20°C, moisture content 14%.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!