Packing tape PET 60412
For detailed information, other images and documents, please select individual articles from the following table.
Packing tape PET 60412
Universal packing tape with carrier material of 70% recycled PET and water-based acrylic adhesive.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Good load bearing properties
- Can be used for packaging up to 30 kg
Does not interfere with the recycling process
- The adhesive tape can remain on the cardboard box when it is thrown into the cardboard container, without disturbing the cardboard recycling process (certified in accordance with INGEDE method 12)
Application area
The adhesive tape has a good performance on cardboard and recycled cardboard.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!