Welcome to Würth Denmark For trade customers only
Paint spray Quattro
Paint spray Quattro - 1
Paint spray Quattro - 2
Paint spray Quattro - 3
Paint spray Quattro - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Paint spray Quattro

Versatile, satin-finished thick-coat lacquer spray with excellent covering and anti-rust properties.

See product details

Available in 73 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Corrosion protection


  • Easy-to-apply coating that does not run ensures 100% resistance to weathering and UV (after min. 500 hours of salt spray testing, no surface rust could be detected)

  • Can be used on residual rust


Primer


Outstanding adhesion to virtually all surfaces. Can be painted with virtually all commercially available paints.



Lacquer


  • Excellent coverage. Very good coverage properties

  • Dries extremely quickly

  • Highly elastic

  • High degree of shock and impact resistance

  • Good edge coverage


Supplied with fan nozzle


Low-mist, fatigue-free and metered spraying via special valve.



Available in customer-specific RAL and special colours

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.