Pedal wrench with handle
For detailed information, other images and documents, please select individual articles from the following table.
Pedal wrench with handle
With extra-long handle for efficient power transmission
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- 395 mm extra-long version for highly efficient power transmission
- The pedal wrench has two precision-manufactured laser-cut 15 mm wrench openings. These are positioned at two different angles, therefore ensuring effective removal and installation at all times
- Wide, non-slip rubber handle ensures safe and easy working
- Made of heat-treated steel to ensure the level of stability and durability required for daily use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!